DESCRIPTION

  • Lustertone finish provides durable, fine linear grain
  • Offset drain placement provides more usable space on the bottom of the sink and in the cabinet below
  • Premium, 18 gauge stainless steel construction
  • Product is ADA compliant when properly installed
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink

Elkay 1-Bowl Undermount Bar Sink

EMYSTIC232135CB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
20-1/2 in x 18-1/2 in x 5-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Color Finish
Lustrous Highlighted Satin
Drain Location
Front Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
23 in x 21 in

Starting at
$981.54
EACH
  • QUANTITY