DESCRIPTION

  • Lustertone finish provides durable, fine linear grain
  • Offset drain placement provides more usable space on the bottom of the sink and in the cabinet below
  • Premium, 18 gauge stainless steel construction
  • Product is ADA compliant when properly installed
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink

Elkay 1-Bowl Undermount Bar Sink in Lustrous Highlighted Satin

EMYSTIC232135CB

Color Finish

Lustrous Highlighted Satin

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
20-1/2 in x 18-1/2 in x 5-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Color Finish
Lustrous Highlighted Satin
Drain Location
Front Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
23 in x 21 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.