DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • No faucet drilling
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Soft satin finish

Elkay Gourmet® 1-Bowl Undermount Kitchen Sink

EEGUH2816R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
28 in x 15-3/4 in x 8 in
CSA Certified
CSA B45.4
Collection
Gourmet®
Color Finish
Soft Highlighted Satin
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Right
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
30-1/2 in x 18-1/4 in
Sink Size Range
26 in - 30 in

Starting at
$594.5
EACH
  • QUANTITY