DESCRIPTION

  • Bowl size: 14 1/2" X 11 3/4" X 7"
  • Full undercoating
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Lustrous highlighted satin finish
  • Lustrous satin finish
  • No faucet drilling
  • Optional accessories: Drain: LK36, LK8 or LK9

Elkay Harmony™ 1-Bowl Undermount Bar Sink

EELUH129

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
12 in x 9-1/4 in x 7 in
CSA Certified
CSA B45.4
Capacity
3.1 gal
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7 in
Drain Location
Center
Drain Opening
2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
14-1/2 in X 11-3/4
Package Quantity
1
Side Spray
No
Thickness
0.0460 in

Starting at
$341.12
EACH
  • QUANTITY