DESCRIPTION

  • E-Dock: organize your sink with magnetic, stainless steel accessories that attach to sidewalls
  • Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes

Elkay Gourmet® 1-Bowl Undermount Kitchen Sink

EELUH2115PDK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
21 in x 15-3/4 in x 7-1/2 in
CSA Certified
CSA B45.4
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Silver Tones
Drain Location
Rear Center
Drain Opening
3-3/8 in
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
23-1/2 in x 18-1/4 in x 7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY