1-Bowl Undermount Kitchen Sink in White

Part #ESWU211910WH  |  Item #3642699  |  Manufacturer Part #SWU211910WH

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single bowl
  • Bowl size: 21"×18 1/2"
  • Fireclay
  • Drain opening: 3 1/2"
  • Bowl depth 9 5/8"
  • Minimum cabinet Size: 27"

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

CSA Certified: CSA B45.4

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 23-5/8 in x 21-1/8 in x 9-13/16 in

Sink Bowl Size: 21 in x 18-1/2 in x 9-13/16 in

Sink Installation Type: Undermount

Sink Material: Fireclay

Sink Size Range: 20 in - 25 in