DESCRIPTION

  • Lustrous highlighted satin finish
  • No faucet drilling
  • e-dock™ feature with hook accessory included

Elkay Gourmet E-Dock™ 1-Bowl Undermount Kitchen Sink Kit with Rear Center Drain

EELUH211510EK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21 in x 15-3/4 in x 10 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Gourmet E-Dock™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
23-1/2 in x 18-1/4 in
Sink Size Range
20 in - 25 in

Starting at
Call for Pricing
  • QUANTITY