1-Bowl Undermount Kitchen Sink with Left Hand Drain in Antique Hammered

Part #EECU2812ACH  |  Item #3407620  |  Manufacturer Part #ECU2812ACH

Color/Finish: Antique Hammered Copper

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single bowl
  • Drain opening: 2"
  • Sound deadening pads
  • Minimum cabinet size: 33"
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 2".
  • CABINET SIZE: Minimum cabinet size for this sink is 33".

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.12

Color Finish: Antique Hammered Copper

Color Finish Category: Copper Tones

Drain Location: Left

Drain Opening: 2 in

GSA Approved: No

Gauge: 16

IAPMO Listed: Yes

Length: 28 in

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 28 in x 12-1/2 in

Side Spray: No

Sink Bowl Size: 25 in x 7-1/2 in x 4-1/2 in

Sink Depth: 4-1/2 in

Sink Installation Type: Undermount

Sink Material: Copper

Sink Size Range: 25 in - 30 in

Thickness: 0.0460 in

Width: 12-1/2 in