DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • INCLUDES: One LKPD1 Perfect Drain and Strainer.
  • Includes template
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • No faucet drilling
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Satin finish
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes

Elkay Gourmet® 1-Bowl Undermount Kitchen Sink with Rear Center Drain

EELUH2115PD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2, ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
21 in x 15-3/4 in x 7-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2, CSA B45.4
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-1/2 in
Drain Location
Rear Center
Drain Opening
3-3/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
23-1/2 in x 18-1/4 in
Sink Size Range
20 in - 25 in

Starting at
$522.34
EACH
  • QUANTITY