DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • Drain opening: 3-1/2"
  • Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
  • INCLUDES: One LKPD1 Perfect Drain and Strainer.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Premium, 18 gauge, type 304 stainless steel construction
  • Satin finish
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes

Elkay Gourmet® 1-Bowl Undermount Kitchen Sink with Rear Center Drain

EELUH2416PD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2, ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
24 in x 16 in x 8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2, CSA B45.4
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Rear Center
Drain Opening
3-3/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
26-1/2 in x 18-1/2 in
Sink Size Range
26 in - 30 in

Starting at
$642.06
EACH
  • QUANTITY