DESCRIPTION

Elkay Gourmet Lustertone® 1-Bowl Undermount Bar Sink with Rear Center Drain

EELUHWS1418

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 18 in x 7-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Gourmet Lustertone®
Color Finish
Lustrous Highlighted Satin
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
16-1/2 in x 20-1/2 in x 7-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY