DESCRIPTION

  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • No faucet drilling
  • Premium, 16 gauge, type 304 stainless steel construction
  • Satin finish

Elkay Avado® 1-Bowl Undermount Rectangular Sink

EEFRU3007

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
30 in x 7-1/2 in x 6 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Avado®
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
32-1/2 in x 10 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

Starting at
$450.18
EACH
  • QUANTITY