DESCRIPTION

  • Bowl size: 13 1/2'' X 16'' X 10''
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • No faucet drilling
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Polished satin finish
  • Sound Guard sound deadening
  • Zero radius corners

Elkay Crosstown™ 1-Bowl Undermount Sink

EEFU131610

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
13-1/2 in x 16 in x 10 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Crosstown™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
16 in x 18-1/2 in
Sink Size Range
Less than 20 in

Starting at
Call for Pricing
  • QUANTITY