DESCRIPTION

  • Bowl size: 21'' X 15 3/4'' X 10''
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • No faucet drilling
  • Optional accessories: Bottom grid: LKWOBG2115SS; Cutting board: CB1516
  • Soft highlighted satin finish

Elkay Gourmet® 1-Bowl Undermount Sink

EEGUH211510

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
21 in x 15-3/4 in x 10 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Gourmet®
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
23-1/2 in x 18-1/4 in
Sink Size Range
20 in - 25 in

Starting at
$453.46
EACH
  • QUANTITY