DESCRIPTION

  • Bowl size: 11 1/2'' X 15'' X 7 1/2''
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • Countertop mounting clips included
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full undercoating
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Lustrous satin finish
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • No faucet drilling

Elkay Harmony™ 1-Bowl Undermount Sink

EELUH1317

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
11-1/2 in x 15 in x 7-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Silver Tones
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
14 in x 17-1/2 in x 7-1/2 in

Starting at
$418.2
EACH
  • QUANTITY