DESCRIPTION

  • Bowl size: 21'' X 18 5/8'' X 10''
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Optional accessories: Cutting board: CB2213; Drain: LK35, LK99 or LKKDT35
  • Soft highlighted satin finish

Elkay Harmony™ 1-Bowl Undermount Sink Kit

EEGUH211810

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
21 in x 18-5/8 in x 10 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Harmony™
Color Finish
Soft Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
23-9/16 in x 21-1/8 in
Sink Size Range
20 in - 25 in

Starting at
$540.38
EACH
  • QUANTITY