DESCRIPTION
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- Includes ELUH211810 sink, LKWOBG2118SS bottom grid, LK99 drain
- KIT INCLUDES: ELUH211810 sink, LKWOBG2118SS bottom grid, LK99 drain; save the time of having to purchase each item separately.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- Premium, 18 gauge, type 304 stainless steel construction
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.19.3
- Application
- Residential
- Bowl Size Single Or Left
- 21 in x 18-5/8 in x 10 in
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B45.4
- Collection
- Harmony™
- Color Finish
- Lustrous Highlighted Satin
- Color Finish Category
- Stainless Steel
- Depth
- 10 in
- Drain Location
- Rear Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- 1 Hole
- GSA Approved
- No
- Gauge
- 18
- IAPMO Listed
- No
- Installation Type
- Undermount
- Material
- Stainless Steel
- Material Type
- 304L
- Number Of Bowls
- 1
- Overall Sink Size
- 23-5/8 in x 21-1/4 in
- Sink Size Range
- 20 in - 25 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday