DESCRIPTION
- ADA compliant when properly installed
- CABINET SIZE: Minimum cabinet size for this sink is 21".
- Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
- Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- INCLUDES: One LKPD1 Perfect Drain and Strainer.
- Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
SPECIFICATIONS
- ADA Compliant
- Yes
- ASME Specifications
- ASME A112.19.3
- Application
- Residential
- Bowl Size Single Or Left
- 13-1/2 in x 16 in x 5-3/8 in
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B45.4
- Collection
- Lustertone®
- Color Finish
- Lustrous Highlighted Satin
- Color Finish Category
- Stainless Steel
- Depth
- 5-3/8 in
- Drain Location
- Rear Center
- Drain Opening
- 3-3/8 in
- GSA Approved
- No
- Gauge
- 18
- IAPMO Listed
- Yes
- Installation Type
- Undermount
- Material
- Stainless Steel
- Material Type
- 304L
- Number Of Bowls
- 1
- Overall Sink Size
- 16 in x 18-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday