DESCRIPTION

Elkay Gourmet® 1-Bowl Undermount Sink with Rear Left Drain

EELUH231710LEK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
23 in x 16-3/4 in x 10 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Drain Location
Rear Left
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
25-1/2 in x 19-1/4 in x 10 in

Starting at
Call for Pricing
  • QUANTITY