DESCRIPTION

  • Able to pair with a remote chiller.
  • Fill rate is 1.5 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Mechanical push button designed for use in limited wall depth applications, for areas where electric is not available.
  • Rated for indoor use.
  • Real Drain System eliminates standing water.
  • Silver Ion Antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.

Elkay EZH2O® 1 gpm Non-Filtered Mechanical Surface Mount with Battery Powered Visual Monitor Bottle Filling Station

EEMASMB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
0.007
ANSI Specifications
ANSI 372, ANSI 61
Built-In Water Filter
No
CARB OTC LEED Compliant
No
Collection
EZH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
1 gpm
GSA Approved
No
Height
64-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
17-7/8 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
No
Side Spray
No
UL Listed
No
Width
6-1/4 in

Starting at
Call for Pricing
  • QUANTITY