DESCRIPTION

  • Single handle faucets

Elkay 1-Handle Faucet Cartridge

EA52399R

Cartridge Type:

Single Lever

SPECIFICATIONS

Cartridge Type
Single Lever
Color Finish
Chrome
Color Finish Category
Chromes
Height
3-67/400 in
Length
1-143/200 in
Width
1-143/200 in

Starting at
$47.44
EACH
  • QUANTITY