DESCRIPTION

  • 13/4" radius coved corners
  • Ada Compliant
  • Bowl size: 16" x 11 1/2" x 5 1/2"
  • Drain opening: 3 1/2"
  • Eighteen gauge, type 304 Nickel bearing Stainless Steel
  • Lustrous highlighted Lustertone® Satin finish with highlighted inside top bowl radius
  • Minimum cabinet size: 24"
  • Recommended accessories: LK35, LK99 or LKKDT35
  • Single bowl
  • Underside is fully undercoated

Elkay Lustertone® 1-Hole 1-Bowl Stainless Steel Kitchen Sink

ELRAD1918551

Faucet Installation:

1 Hole

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
16 in x 11-1/2 in x 5-3/8 in
CSA Certified
CSA B45.4
Collection
Lustertone®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
19 in x 18 in
Sink Size Range
Less than 20 in

Starting at
$637.14
EACH
  • QUANTITY