DESCRIPTION

  • ADA compliant when properly installed
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • DRAIN OPENING: Sink drain opening measures 1-1/2".
  • INCLUDES: LKF293 overflow Assembly.
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Premium, 18 gauge, type 304 stainless steel construction
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink

Elkay Asana® 1-Hole 1-Bowl Stainless Steel Undermount Lavatory Sink

EELUH1811

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
17-1/2 in x 11-3/8 in x 6-1/4 in
CSA Certified
CSA B45.4
Collection
Asana®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
1-1/2 in
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
19-1/2 in x 13-5/16 in

Starting at
$626.48
EACH
  • QUANTITY