DESCRIPTION

  • 1 3/4" radius coved corners
  • 18-gauge, type 304 nickel bearing stainless steel
  • ADA
  • Bowl size: 18"×14"×6 1/2"
  • Bowls and faucet deck are recessed 3/16" below outside edge of sink
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Drain opening: 3 1/2"
  • Lustertone® satin finish
  • Minimum cabinet Size: 27"
  • Underside of sink is fully undercoated

Elkay Lustertone® 1-Hole 1-Bowl Topmount or Drop-In Kitchen Sink

ELRADQ2219651

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
18 in x 14 in x 6-3/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
6.5 gal
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
6-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
22 in x 19-1/2 in
Package Quantity
1
Shape
Rectangular
Side Spray
No
Sink Size Range
20 in - 25 in
Thickness
0.0461 in

Starting at
Call for Pricing
  • QUANTITY