DESCRIPTION

  • 1 3/4" radius coved corners
  • 18-gauge, type 304 nickel bearing stainless steel
  • Bowl size: 16"×16"×10 1/8"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Double bowl
  • Drain opening: 3 1/2"
  • Lustrous highlighted Lustertone® Satin finish with highlighted inside top bowl radius
  • Optional accessories: Cutting board: CB1713, CBS1316
  • Recommended accessories:LK35, LK99 or LKKDT35
  • Underside is fully undercoated

Elkay Gourmet® 1-Hole 2-Bowl Topmount Deep Kitchen Sink

EDLR3722101

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
16 in x 16 in x 10-1/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
37 in x 22 in
Right Bowl Size
16 in x 16 in x 10-1/8 in
Shape
Rectangular
Sink Size Range
Greater than 35 in

Starting at
Call for Pricing
  • QUANTITY