DESCRIPTION

  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • Includes: 2.2 gpm and .5 gpm inserts
  • Low flow
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • Solid brass construction
  • Spout swing restriction pin
  • Vandal resistant aerator installed: 1.5 gpm

Elkay Classroom 1-Hole Deckmount High Altitude Faucet with Spout

ELK535HA08T4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Food Service, Hand Wash, Lavatory, Scrub
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Classroom
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Wristblade
Height
13 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
9-3/4 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
9-1/8 in
Spout Reach
8 in
Spout Type
Swing
Trim Only
No
WaterSense Labeled
No
Width
6-1/8 in

Starting at
Call for Pricing
  • QUANTITY