DESCRIPTION

  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • Includes: 2.2 gpm and .5 gpm inserts
  • Low flow
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • Solid brass construction
  • Spout swing restriction pin
  • Vandal resistant aerator installed: 1.5 gpm

Elkay Classroom 1-Hole Exposed Deck Faucet with Single Wristblade Handle

ELK535AT12T4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Classroom
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Wristblade
Height
9-1/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
13-5/8 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
6-3/8 in
Spout Reach
12 in
Spout Type
Swing
Trim Only
No
WaterSense Labeled
No
Width
6-1/8 in

Starting at
Call for Pricing
  • QUANTITY