DESCRIPTION

  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • Braided stainless steel supply lines
  • Easy-clean rubberized spray face
  • FORWARD-ONLY HANDLE(S): Handle(s) rotates forward only so there is no interference with the backsplash.
  • Forward only handles
  • HAND SPRAY WITH PAUSE FEATURE: Allows for streaming, spraying and pausing the water based on tasks.
  • PULL-DOWN SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • Removable cartridge

Elkay Gourmet® 1-Hole Pull-Down Spray Entertainment Faucet with Single Lever Handle

ELKGT3032

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Gourmet®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Height
18-5/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
7-3/8 in
Spout Reach
7 in
Spout Swivel
360°
Spout Type
Pull-Down
Trim Only
No
WaterSense Labeled
No
Width
9-1/4 in

Starting at
Call for Pricing
  • QUANTITY