• Cart

DESCRIPTION

Elkay Harmony™ 1-Hole Pull-Down Spray Kitchen Faucet with Single Lever Handle and 9-1/8 in. Spout Reach

ELKLFHA2031

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Harmony™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-1/4 in
Spout Reach
9-1/8 in
Spout Swivel
170°
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY