DESCRIPTION

  • Ceramic disc cartridge
  • Chrome
  • Easy-clean rubberized spray face
  • Flow rate: 1.5 gpm
  • Forward-only handle with no backsplash interference
  • Lever handle
  • One hole installation
  • Spout height: 16"
  • Spout reach: 9 1/4"
  • Three-function hand spray with pause feature

Elkay Gourmet® 1-Hole Pull-Down Spray Kitchen Faucet with Single Lever Handle

ELKGT3031

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Gourmet®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
19-3/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-5/8 in
Spout Reach
9-3/8 in
Spout Swivel
360°
Spout Type
Pull-Down
Trim Only
No
WaterSense Labeled
No
Width
11-1/2 in

Starting at
$427.5
EACH
  • QUANTITY