DESCRIPTION
- 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
- 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.
- FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
- Low flow
- PULL-OUT SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
- REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
- Removable cartridge
- SOLID BRASS CONSTRUCTION: Built for long-term durability.
- Solid brass construction
Elkay Gourmet® 1-Hole Pull-Out Spray Entertainment Faucet with Single Lever Handle
ELKGT2042
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI 61
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Cartridge Type
- Ceramic Disc
- Collection
- Gourmet®
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Faucet Connection
- Compression
- Faucet Connection Size
- 3/8 in
- Faucet Installation
- 1 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 1.75 gpm
- Handle Type
- Lever
- Height
- 15-3/8 in
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Number of Handles
- Single Handle
- Spout Height
- 11-13/16 in
- Spout Reach
- 8-11/16 in
- Spout Swivel
- 360°
- Spout Type
- Pull-Out
- Trim Only
- No
- WaterSense Labeled
- No
- Width
- 11-7/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday