Elkay

10 in. Bottle Filling Station Non-Filtered Non Refrigerated Freeze Resistant

Part #ELK4405BFFRK  |  Manufacturer Part #LK4405BFFRK

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Freeze resistant valve system
  • Weather-resistant finish with corrosion protection internal and external coating
  • Laminar flow to minimize splash
  • Recessed orifice to prevent contamination
  • Vandal-resistant one-piece bubbler
  • Vandal-resistant, easy to operate pushbutton activation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI A117.1]

Built-In Water Filter: No

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

GSA Approved: No

Height: 32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 10 in

Material: Steel

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Self Contained Refrigerant: No

Width: 19-1/8 in