DESCRIPTION

  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
  • FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
  • LOW FLOW: Includes water-saving features.
  • Low flow
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • Removable cartridge

Elkay 2.5 gpm 3-Hole Double Lever Handle Kitchen Faucet

ELKD2439C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Height
16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
11 in
Spout Reach
7 in
Spout Swivel
360°
Spout Type
Swing
Trim Only
No
WaterSense Labeled
No
Width
8-1/4 in

Starting at
$563.66
EACH
  • QUANTITY