DESCRIPTION

  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Custom sized: designed to cover the bottom of specific Elkay sink bowls
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Specially designed feet protect sink bottom to keep it looking great

Elkay 11 in. Bottom Grid

ELKWBG1209

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Multi-Family, Residential
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
11 in
Material
Stainless Steel
Origin
Global
Package Quantity
1
Side Spray
No
Width
8 in

Starting at
$119.54
EACH
  • QUANTITY