DESCRIPTION

  • Attractive, contemporary design matches modern architecture
  • Electronic bubbler push bars for easy activation
  • Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Integrated drain reduces debris accumulation and is easy to clean
  • Rated for indoor use
  • Vinyl clad finish is durable and attractive

Elkay EzH2O® 115 V Filtered Wall Mount Bi-Level ADA Cooler

ELZSTL8LFC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Light Grey
Color Finish Category
Greys
Depth
19 in
Flow Rate
8 gph
Height
25-5/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
36-3/4 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Refrigerant
R-134A
UL Listed
Yes
Volts
115V
Watts
30
Width
19 in

Starting at
Call for Pricing
  • QUANTITY