DESCRIPTION

  • Assembled in USA
  • Bottle filler features automatic 20 second shut-off
  • Features a vandal-resistant push-buttons and bubbler
  • Green Ticker™ counts bottles saved from waste
  • Laminar Flow provides minimal splash
  • Rated for indoor use.
  • Real drain system eliminates standing water
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • WaterSentry® filtration system

Elkay EzH2O® 115V 8 gph Filler Station

ELVRCTL8WSK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 42, ANSI 53, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gph
Height
38-13/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
36-1/8 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Refrigerant
R-134A
UL Listed
Yes
Volts
115V
Watts
370
Width
18-5/8 in

Starting at
Call for Pricing
  • QUANTITY