Elkay
12-1/2 x 17-3/8 in. Walnut Hardwood Cutting Board
Part #ELKCB1218HW | Item #8846544 | Manufacturer Part #LKCB1218HW
$212.26
EACH
How to get it:
Product Details
- CUSTOM SIZED: Designed to fit into place in specific Elkay sinks or countertop openings.
- BUILT FOR SUSTAINABILITY: Manufactured from the finest hardwoods grown in a sustainable manner.
- MADE IN THE USA: Our cutting boards are proudly made in the USA.
- CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
- ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.
Documents
Specifications
CARB OTC LEED Compliant: No
Dishwasher Safe: No
GSA Approved: No
Handle Included: No
Height: 1-1/2 in
IAPMO Listed: No
Length: 12-1/2 in
Material: Hardwood, Solid Walnut
Origin: Domestic
Product Type: Accessory
Shape: Rectangular
Size: 12-1/2 in x 17-3/8 in
Weight: 7.50
Width: 17-3/8 in