Elkay
12-7/8 in. Hardwood Cutting Board
Part #ECB912 | Item #86007 | Manufacturer Part #CB912
Product Details
- CUSTOM SIZED: Designed to fit into place in specific Elkay sinks or countertop openings.
- BUILT FOR SUSTAINABILITY: Manufactured from the finest hardwoods grown in a sustainable manner.
- MADE IN THE USA: Our cutting boards are proudly made in the USA.
- CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
- ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.
Documents
Specifications
ADA Compliant: No
Application: [Residential, Multi-Family]
CARB OTC LEED Compliant: No
Color Finish: Putty
Color Finish Category: Neutrals
Dishwasher Safe: No
GSA Approved: No
Height: 1 in
IAPMO Listed: No
Length: 12-7/8 in
Material: [Solid Maple, Hardwood]
Number Of Bowls: 1
Origin: Domestic
Product Type: Accessory
Side Spray: No
Sink Installation Type: Undermount
Style: Traditional
Thickness: 1 in
Width: 10-1/8 in