DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Includes ECTRU12179 sink, GFOBG1217SS bottom grid, LK35 drain
  • KIT INCLUDES: ECTRU12179 sink, GFOBG1217SS bottom grid, LK35 drain; save the time of having to purchase each item separately.
  • Premium, 18 gauge, type 304 stainless steel construction
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink

Elkay Crosstown™ 12 x 17 in. Under-Mount Bar Sink with Drain and Bottom Grid

EECTRU12179DBG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2, ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
12 in x 17 in x 9 in
CSA Certified
CSA B125.2, CSA B45.4
Capacity
7.8 gal
Collection
Crosstown™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Global
Overall Sink Size
12 in x 17 in
Package Quantity
1
Side Spray
No
Thickness
0.0461 in

Starting at
$343.58
EACH
  • QUANTITY