120V Stainless Steel Bottle Filler Solenoid Valve

This product has been replaced by

Elkay Stainless Steel Solenoid Valve
Elkay Stainless Steel Solenoid Valve for LMABFTL8WSLK, LZO8WSSK, LZOOTL8WSLK, LZOTL8WSLK, LZS8WSLK and LZSTL8WSLK
Manufacturer Part #1000004306
You last purchased this on
 
Elkay

120V Stainless Steel Bottle Filler Solenoid Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Elkay Stainless Steel Solenoid Valve
Elkay Stainless Steel Solenoid Valve for LMABFTL8WSLK, LZO8WSSK, LZOOTL8WSLK, LZOTL8WSLK, LZS8WSLK and LZSTL8WSLK
Manufacturer Part #1000004306
Elkay

120V Stainless Steel Bottle Filler Solenoid Valve

  • Fast #
  • Part #E36293C
  • Item #4395933
  • Manufacturer Part #36293C
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
EZH2O®, Halsey Taylor Hydroboost® Indoor and Vandal Resistant Models
Material:
Stainless Steel
Origin:
Domestic
Product Type:
Replacement Part
Side Spray:
No
Valve Type:
Solenoid Valve
Volts:
120V
Weight:
1.713 lb