DESCRIPTION

  • Fits only undermount sinks with minimum 1/2" reveal
  • Made of durable hardwood
  • Overall size: 13 1/2" X 17"

Elkay 13-1/2 in. Cutting Board

ECB1713

Material:

Hardwood

SPECIFICATIONS

ADA Compliant
No
Application
Classroom, Healthcare, Hospitality, Multi-Family, Office, Residential
CARB OTC LEED Compliant
No
Dishwasher Safe
No
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
13-1/2 in
Material
Hardwood
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
17 in

Starting at
$113.52
EACH
  • QUANTITY