DESCRIPTION

  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Custom sized: designed to cover the bottom of specific Elkay sink bowls
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Specially designed feet protect sink bottom to keep it looking great

Elkay Crosstown™ 13-1/2 in. Stainless Steel Bottom Grid

EGFOBG1517SS

Length:

16 in

SPECIFICATIONS

ADA Compliant
No
Application
Multi-Family, Residential
Collection
Crosstown™
Height
11/16 in
Length
16 in
Material
Stainless Steel
Origin
Global
Package Quantity
1
Side Spray
No
Width
13-1/2 in

Starting at
$69.66
EACH
  • QUANTITY