DESCRIPTION

  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Specially designed feet protect sink bottom to keep it looking great
  • Stainless steel construction

Elkay 13-1/2 x 12 in. Wavy Wire Bottom Grid

ELKWOBG1415SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Multi-Family, Residential
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Height
1 in
Length
13-1/2 in
Material
Stainless Steel
Origin
Global
Package Quantity
1
Side Spray
No
Width
12 in

Starting at
$127.28
EACH
  • QUANTITY