• Cart

DESCRIPTION

  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Custom sized: designed to cover the bottom of specific Elkay sink bowls
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Specially designed feet protect sink bottom to keep it looking great

Elkay 13-1/2 in. Bottom Grid in Stainless Steel

ELKWOBG1520LSS

Color Finish

Stainless Steel

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1-1/8 in
IAPMO Listed
No
Length
13-1/2 in
Material
Stainless Steel
Origin
Global
Package Quantity
1
Side Spray
No
Thickness
1-1/8 in
Width
17-5/16 in

$136.74
EACH

(Pricing is for Stainless Steel)

  • QUANTITY

0 item(s) added to Cart Checkout Now