DESCRIPTION

  • Black vinyl feet
  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Includes removable stainless steel dish rack for air drying dishes
  • Specially designed feet protect sink bottom to keep it looking great

Elkay 13 x 13 in. Rinsing Basket

ELKWRB1414

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
7 in
IAPMO Listed
No
Length
13 in
Material
Stainless Steel
Width
13 in

Starting at
$178.88
EACH
  • QUANTITY