DESCRIPTION

  • Bowl Size: 10" x 12" x 6 1/8"
  • Brushed satin finish
  • Celebrity®
  • Countertop mounting clips included
  • Full undercoating
  • High quality, thick 20 gauge, type 304 nickel bearing stainless steel
  • Holes: 0
  • Stainless steel

Elkay Gourmet Celebrity® 13 X 15 In. Single Bowl Top Mount Bar Sink

EBCFR1315

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
CSA Certified
CSA B45.4
Collection
Gourmet Celebrity®
Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Depth
6-1/8 in
Drain Location
Center
Drain Opening
2 in
Faucet Installation
No Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Drop-In
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
13 in x 15 in

Starting at
$193.52
EACH
  • QUANTITY