DESCRIPTION

  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Custom sized: designed to cover the bottom of specific Elkay sink bowls
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Specially designed feet protect sink bottom to keep it looking great

Elkay 15-1/16 x 12-5/16 in. Wavy Wire Bottom Grid

ELKWOBG1417RSS

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1-1/8 in
Length
15-1/16 in
Material
Stainless Steel
Width
12-5/16 in

Starting at
$126.42
EACH
  • QUANTITY