DESCRIPTION

  • Built from solid stainless steel to resist corrosion and provide years of service
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Fits bowl size: 16" x 18"
  • For use with bowls containing off-center drain opening

Elkay 15-13/16 x 12-1/6 in. Wire Sink Rack with Drain Opening

ELKWOBG1618SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Multi-Family, Residential
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1 in
Length
16-5/8 in
Material
Stainless Steel
Origin
Global
Package Quantity
1
Side Spray
No
Width
14-5/8 in

Starting at
$160.82
EACH
  • QUANTITY