1.5 gph Countertop Water Dispenser in Stainless Steel
1.5 gph Countertop Water Dispenser in Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SERVING CAPACITY: Serves 32, 6 oz. cups of chilled water per hour.
- CHILLED WATER: Temperatures from 42-50°F.
- THREE DISPENSING OPTIONS: Choose from ambient, chilled and sparkling water.
- UV Light: Prohibits bacterial growth on dispense nozzle.
- FAST FILL: Fill rates up to 1.1 GPM.
- Sparkling water on demand.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372, ANSI 42
- Application:
- Concrete
- Built-In Water Filter:
- Yes
- CSA Certified:
- CSA C22.2 No. 120
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dispenser Only:
- Yes
- Dispenser Type:
- Cold Only
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Faucet Connection:
- Plain End
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Counter Mount
- Filtering Material:
- Yes
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 1.5 gph
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 16-23/50 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Countertop
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- Spout Height:
- 11 in
- Spout Reach:
- 12 in
- Spout Type:
- Arc, Tube
- Style:
- Contemporary
- Temperature Range:
- 41 to 107 Deg F
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 200 W
- Weight:
- 52 lb
- Width:
- 10-7/25 in