1.5 gpm 2-Hole Arc Wall Mount Kitchen Sink Centerset Faucet with 8 in. Center Size and Double Wristblade Handle in Polished Chrome

You last purchased this on
 
Elkay

1.5 gpm 2-Hole Arc Wall Mount Kitchen Sink Centerset Faucet with 8 in. Center Size and Double Wristblade Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

1.5 gpm 2-Hole Arc Wall Mount Kitchen Sink Centerset Faucet with 8 in. Center Size and Double Wristblade Handle in Polished Chrome

  • Fast #
  • Part #ELK940AT14T6H
  • Item #5111632
  • Manufacturer Part #LK940AT14T6H
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lead-free compliant: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products
  • Low flow: Includes water-saving features
  • ADA compliant: Faucet is ADA compliant
  • 2 faucet holes: Faucet designed to be installed using two faucet holes
  • 1/2" adjustable inlets: Allows for flexibility when installing faucet
  • Removable cartridge: Allows for easy repair and replacement of cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Wristblade
Height:
8-1/4 in
IAPMO Listed -:
Yes
Institutional Faucet Type:
Food Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
16 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Height:
4-1/8 in
Spout Reach:
14 in
Spout Type:
Low Arc
Style:
Traditional
WaterSense Labeled:
No
Watts:
370 W
Width:
20 in